Zoro Homepage

Yellow HDPE Cutting Board 12" L x 24" W x 0.500" Thick

  • Mfr # 22JM63

  • Zoro # G6375573


product price: $21.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
12"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM63
Zoro #
G6375573
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Width
24"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Cutting Board
Plastic Material
HDPE
Plastic Color
Yellow
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Yellow
Standards
ASTM 2239, FDA, NSF, USDA
Material Color Family
Yellow
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type
Standard Grade
Impact Strength
1.94 ft-lb/in
Tensile Strength
4,000 psi
Material
HDPE
Plastic Hardness
64D
Grade
Standard
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Friction Coefficient
0.22
Friction Rating
Very Slippery
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Good
UV Resistant
No
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Shape
Rectangle
Machinability
80 %
Wear Factor
Good
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Water Absorption
0.01 %
Rockwell Hardness
64 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
174 ksi
Dielectric Strength
50 kV/mm
Light Transmission
90 %
Elongation
300 %
FDA Compliance
21 CFR 177.1520
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Yellow, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.01 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.