Yellow Polypropylene Sheet 12 in L x 12 in W x 4 mm Thick

  • Mfr # CPS-PP-YL-4MMX12X12

  • Zoro # G408839025


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Plastic Thickness
4 mm
Shape
Square
Impact Strength
Not Rated
Plastic Density
0.033 lb/cu in
Nominal Size
12 in W x 12 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-YL-4MMX12X12
Zoro #
G408839025
UPC #
197666048641
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
Polypropylene Sheet
Color
Yellow
Shape
Square
Impact Strength
Not Rated
Plastic Density
0.033 lb/cu in
Friction Coefficient
Not Rated
Material
Polypropylene
Grade
Digital Print
Water Absorption
Not Rated
Plastic Hardness
Not Rated
Tensile Strength
4,000 psi
Backing Type
No Backing
Friction Rating
Not Rated
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Standards
Not Rated
Corrosion and Chemical Resistance
Good
Minimum Temperature
Not Rated
Machinability
Not Rated
Wear Factor
Not Rated
Plastic Hardness Rating
Not Rated
Temperature Range
320 Degrees F
UV Resistant
Yes
Maximum Temperature
320 Degrees F
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Weight
0.75 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
Not Rated
Static-Resistant
Not Static-Resistant
Number of Walls
2
UV-Resistant
UV-Resistant

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 4 mm, Yellow, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.