Yoke Assembly
- Mfr # S69063
- Zoro # G8280544
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
400-F
Includes
(1) Yoke
Fits Brand
Imperial
Impact Rated
No
Tool Length
5 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S69063
- Zoro #
- G8280544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Length
- 5 13/16 in
Details
- Item
- Yoke Assembly
- For Use With Mfr. Model Number
- 400-F
- Includes
- (1) Yoke
- Fits Brand
- Imperial
- Impact Rated
- No
- Compatible with Manufacturer Model Number
- 400-F
- Compatible with Brand
- Imperial
- For Use with Mfr Model Number
- 400-F
- Compatible Manufacturer Part Number
- 400-F
- Compatible with Mfr. Model No.
- 400-F
- Compatible Manufacturer Model Number
- 400-F
- Compatible with Manufacturer Model No.
- 400-F
- Compatible Pump Manufacturer Part Number
- 400-F
- Compatible Mfr. Model Number
- 400-F
- Compatible with Grainger Part Number
- 5MK31
- For Manufacturer Part Number
- 400-F
- Compatible with Mfr. Model Number
- 400-F
Description
Yoke Assembly, Product Type Yoke Assembly, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 400-F, Compatible Grainger Part Number 5MK31, Includes (1) Yoke, Tool Length 5 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.