Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke End, Type #2, Carbon Steel

  • Mfr # CLV002-HDG-58FR

  • Zoro # G3154115


product price: $17.59
/ea

Key Features

Tap Size
5/8"-11
Type
#2
Material
Steel
Finish
Hot Dipped Galvanized
Dimension K
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLV002-HDG-58FR
Zoro #
G3154115
UPC #
-
Country of Origin
China

Dimensions

Tap Size
5/8"-11
Dimension K
1 1/2 in
Dimension G
11/16 in
Dimension A
4 1/2 in
Dimension E
5/8 in
Dimension B
1 3/16 in
Dimension F
1 5/16 in
Dimension D
3 7/8 in
Dimension C
1 1/16 in
Dimension H
5/8 in

Details

Type
#2
Item
Yoke End
Material
Steel
Finish
Hot Dipped Galvanized
Includes
Clevis Pin & Cotter Pin
Weight Capacity
3,500 lb
Thread Direction
Right Hand
Pin Fastener Type
Cotter Pin
Product Type
Clevis Joint

Description

Yoke End, #2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.