Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke End, Type #3, Carbon Steel

  • Mfr # CLV003-01FR

  • Zoro # G3152505


product price: $46.99
/ea

Key Features

Tap Size
1"-8
Type
#3
Material
Steel
Finish
Plain
Dimension A
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLV003-01FR
Zoro #
G3152505
UPC #
-
Country of Origin
China

Dimensions

Tap Size
1"-8
Dimension A
6 5/16 in
Dimension K
3 1/16 in
Dimension G
1 1/16 in
Dimension E
1 in
Dimension B
2 in
Dimension H
1 5/16 in
Dimension F
2 in
Dimension D
5 in
Dimension C
1 1/2 in

Details

Item
Yoke End
Type
#3
Material
Steel
Finish
Plain
Weight Capacity
15,000 lb
Includes
Clevis Pin & Cotter Pin
Thread Direction
Right Hand
Pin Fastener Type
Cotter Pin
Product Type
Clevis Joint

Description

Yoke End, #3, Carbon Steel, Finish Plain, Tap Size 1 In.-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.