Yoke, Reaming
Mfr # 401-FA
Zoro # G8210867
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
For Use With Mfr. Model Number
400-F
Includes
(1) Reaming Yoke
Fits Brand
Imperial
Compatible with Brand
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401-FA
Zoro #
G8210867
UPC #
699244140506
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
5 19/32 in
Number of Sizes
5
Maximum Wall Thickness
0.07 in
Compatible Tube Size
1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Details
Item
Reaming Yoke
Impact Rated
No
For Use With Mfr. Model Number
400-F
Includes
(1) Reaming Yoke
Fits Brand
Imperial
Compatible with Brand
Imperial
Compatible with Manufacturer Model Number
400-F
For Use with Mfr Model Number
400-F
Compatible Manufacturer Part Number
400-F
Compatible with Mfr. Model No.
400-F
Compatible Manufacturer Model Number
400-F
Compatible with Manufacturer Model No.
400-F
Compatible Pump Manufacturer Part Number
400-F
Compatible Mfr. Model Number
400-F
Description
Reaming Yoke, Product Type Reaming Yoke, Compatible with Brand Imperial, Compatible Manufacturer Model Number 400-F, Compatible Tube Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Compatible Grainger Part Number 5MK31, Includes (1) Reaming Yoke, Maximum Wall Thickness 0.07 in, Number of Sizes 5, Tool Length 5 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.