Zoro Homepage

Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 1090 pc.

  • Mfr # WWG16G2NYLGR

  • Zoro # G3508723


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) Each: 10-24, 10-32, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, (50) Each: 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, (25) Each: 5/8"-11, 5/8"-18, (20) Each: 3/4"-10, 3/4"-16, 20 Compartment 18x12 Steel Metal Tray
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Sizes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG16G2NYLGR
Zoro #
G3508723
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
16
Thread Sizes
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 10-24, 10-32, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20
Number of Thread Sizes
16
Number of different sizes
16

Details

Item
Hex Locknut Assortment
Includes
(100) Each: 10-24, 10-32, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, (50) Each: 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, (25) Each: 5/8"-11, 5/8"-18, (20) Each: 3/4"-10, 3/4"-16, 20 Compartment 18x12 Steel Metal Tray
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Pieces
1,090
Type
Nylon Insert, UNC and UNF
Lock Type
Nylon Insert
Thread Type
Coarse, Fine
Nut Type
Hex Lock Nut
Number of Nuts
1,090
Number of Washers
0
Washer Material
Steel
Nut Material
Steel
Nut Finish
Zinc Plated
Includes Washers
No
Washer Finish
Zinc Plated
Product Type
Hex Locknut

Description

Hex Locknut Assortment, Includes Washers No, Lock Type Nylon Insert, Number of Nuts 1,090, Number of Thread Sizes 16, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Lock Nut, System of Measurement Inch, Thread Sizes 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, #10-24, #10-32, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.