Zoro Homepage

Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs.

  • Mfr # WWG16BRCSMGR

  • Zoro # G2783216


product price: $58.79
/ea

Key Features

Includes
(50) Each: M3x0.5, M4x0.7, M5x0.8, (35) Each: M6x1.0, (25) Each: M7x1.0, M8x1.25, (15) Each: M10x1.25, x1.5, (10) Each: M12x1.5, x1.75, (8) Each: M14x1.5, x2.0, (5) Each: M16x1.5, x2.0, (4) Each: M18x2.5, M20x2.5, 6 3/4 in D x 11 in W x 1 3/4 in H Plastic Tray
System of Measurement
Metric
Material
Steel
Finish
Zinc
Number of Sizes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG16BRCSMGR
Zoro #
G2783216
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
16
Number of Thread Sizes
16
Largest Thread Size
M20-2.50
Thread Sizes
M10-1.25, M10-1.5, M12-1.5, M12-1.75, M14-1.5, M14-2.0, M16-1.5, M18-2.5, M20-2.5, M3-0.5, M4-0.7, M5-0.8, M6-1.0, M7-1.0, M8-1.25
Smallest Thread Size
M3-0.50
Number of different sizes
16

Details

Item
Hex Locknut Assortment
Includes
(50) Each: M3x0.5, M4x0.7, M5x0.8, (35) Each: M6x1.0, (25) Each: M7x1.0, M8x1.25, (15) Each: M10x1.25, x1.5, (10) Each: M12x1.5, x1.75, (8) Each: M14x1.5, x2.0, (5) Each: M16x1.5, x2.0, (4) Each: M18x2.5, M20x2.5, 6 3/4 in D x 11 in W x 1 3/4 in H Plastic Tray
System of Measurement
Metric
Material
Steel
Finish
Zinc
Number of Pieces
319
Type
Nylon Insert, Metric
Number of Nuts
319
Washer Finish
Zinc Plated
Lock Type
Nylon Insert
Nut Finish
Zinc Plated
Number of Washers
0
Nut Material
Steel
Includes Washers
No
Washer Material
Steel
Nut Type
Hex Lock Nut
Thread Type
Metric
Product Type
Hex Locknut

Description

Hex Locknut Assortment, Includes Washers No, Largest Thread Size M20x2.50, Lock Type Nylon Insert, Number of Nuts 319, Number of Thread Sizes 16, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size M3x0.50, System of Measurement Metric, Thread Sizes M10x1.25, M10x1.50, M12x1.50, M12x1.75, M14x1.50, M14x2.00, M16x1.50, M18x2.50, M20x2.50, M3x0.50, M4x0.70, M5x0.80, M6x1.00, M7x1.00, M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.