Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G6397749
Zoro #
G6397749
UPC #
00818142022121
Country of Origin
United States
Dimensions
Width
20"
Length
1000 ft.
Details
Includes
Handle
Item
Stretch Wrap
Color
Clear
Gauge
80
Material
LLDPE
Style
Cast
Gauge - Stretch Wrap
42
Description
Stretch Wrap,Clear Cast,20"x1000ft Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.