Shop ZORO
See all product information
Create Account
Trash Bags 15 gal, 24"x32", Black, PK500
- Mfr # 1GG522
- Zoro # G623367082
product price:Â
$
34.99
/pk of 500, $0.07/ea
Key Features
Rolls Per Package
10
Seal
Star
Bags Per Roll
50
Size
24 in x 32 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GG522
- Zoro #
- G623367082
- UPC #
- 850067256502
- Country of Origin
- United States
Dimensions
- Size
- 24 in x 32 in
- Width
- 24 in
- Height
- 32 in
- Thickness
- 0.35 mil
Details
- Item
- Trash Bags
- Rolls Per Package
- 10
- Seal
- Star
- Bags Per Roll
- 50
- Package Configuration
- Coreless Roll
- Color
- Black
- Strength Rating
- Light-Duty
- Max. Load
- 15 lb
- Material
- Linear Low Density Polyethylene
- Capacity
- 15 gal
- Application
- Lightweight, Office
- Bags Per Roll
- 50
Description
Trash Bags, Package Quantity 500