Shop ZORO
See all product information
Create Account
Trash Bags 16 gal, 24"x33", Clear, PK1000
- Mfr # 1GG520
- Zoro # G323387168
product price:Â
$
43.99
/pk of 1000, $0.04/ea
Key Features
Color
Clear
Height
33 in
Material
High Density Polyethlene
Thickness
8 micron
Application
Lightweight, Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GG520
- Zoro #
- G323387168
- UPC #
- 850067256489
- Country of Origin
- Multiple
Dimensions
- Height
- 33 in
- Thickness
- 8 micron
- Size
- 24 in x 33 in
- Width
- 24 in
Details
- Item
- Trash Bags
- Color
- Clear
- Material
- High Density Polyethlene
- Application
- Lightweight, Office
- Strength Rating
- Light-Duty
- Capacity
- 12 gal - 16 gal
- Package Configuration
- Coreless Roll
- Rolls Per Package
- 20
- Max. Load
- 20 lb
- Bags Per Roll
- 50
- Seal
- Star
- Bags Per Roll
- 50
Description
Trash Bags, Package Quantity 1000