Shop ZORO
See all product information
Create Account
Trash Bags 33 gal, 33"x39", Black, PK150
- Mfr # 1GG521
- Zoro # G123367261
product price:Â
$
34.99
/pk of 150, $0.23/ea
Key Features
Size
33 in x 39 in
Seal
Star
Width
33 in
Rolls Per Package
10
Strength Rating
Super Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GG521
- Zoro #
- G123367261
- UPC #
- 850067256496
- Country of Origin
- United States
Dimensions
- Size
- 33 in x 39 in
- Width
- 33 in
- Height
- 39 in
- Thickness
- 1.2 mil
Details
- Item
- Trash Bags
- Seal
- Star
- Rolls Per Package
- 10
- Strength Rating
- Super Heavy-Duty
- Package Configuration
- Coreless Roll
- Max. Load
- 70 lb
- Color
- Black
- Bags Per Roll
- 15
- Application
- Food Service , Heavy Weight, Hospital, Office
- Material
- Linear Low Density Polyethylene
- Capacity
- 33 gal
- Bags Per Roll
- 15
Description
Trash Bags, Package Quantity 150