Shop ZORO
See all product information
Create Account
Trash Bags 55 gal, 36"x58", Clear, PK100
- Mfr # 1GG523
- Zoro # G323366880
product price:Â
$
29.99
/pk of 100, $0.30/ea
Key Features
Max. Load
70 lb
Size
36 in x 58 in
Package Configuration
Coreless Roll
Width
36 in
Height
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GG523
- Zoro #
- G323366880
- UPC #
- 850067256519
- Country of Origin
- United States
Dimensions
- Size
- 36 in x 58 in
- Width
- 36 in
- Height
- 58 in
- Thickness
- 1.0 mil
Details
- Item
- Trash Bags
- Max. Load
- 70 lb
- Package Configuration
- Coreless Roll
- Seal
- Star
- Strength Rating
- Extra Heavy-Duty
- Rolls Per Package
- 10
- Color
- Clear
- Application
- Food Service , Heavy Weight, Hospital, Office
- Material
- Linear Low Density Polyethylene
- Bags Per Roll
- 10
- Capacity
- 55 gal
- Bags Per Roll
- 10
Description
Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
WA