
Trash Bags: 56 gal Capacity, 43 in x 48 in, 22 micron Thick, Black, 150 PK
Mfr # 396GK3
Zoro # G512219591
product price:Â $44.99
/pk 150, $0.30/eaKey Features
Capacity
55 gal
Strength Rating
Extra Heavy
Material
Linear Low Density Polyethylene
Thickness
1.0 mil
Size
40.5 in x 45 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
396GK3
Zoro #
G512219591
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.0 mil
Size
40.5 in x 45 in
Width
40.5 in
Height
45 in
Details
Capacity
55 gal
Strength Rating
Extra Heavy
Material
Linear Low Density Polyethylene
Scent
None
Color
Black
Item
Heavy Strength Trash Bags
Application
Food Service, Hospital, Office, Education
Max. Load
50 lb
Bags Per Roll
10
Package Configuration
Interleaved Coreless Roll
Rolls Per Package
10
Container Capacity
50 to 56 gallons
Bottom Seal Type
Star
Bag Closure Type
Drawtape
Description
High Density liners are great for paper and light-weight trash. They use less plastic than other types of liners, so they are generally less expensive making them a cost-effective solution. These bags provide good moisture barrier and chemical resistance. They perform well under temperature extremes. They are not recommended for trash that has sharp or jagged edges.
- Temperature resistant from -40 to 212 degrees Fahrenheit.
- Star seal bottom conforms to receptacle and is more leak resistant.
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.