Shop ZORO
See all product information
Create Account
Trash Bags 60 gal, 38"x60", Clear, PK200
- Mfr # 1GG519
- Zoro # G223366843
product price:Â
$
39.99
/pk of 200, $0.20/ea
Key Features
Strength Rating
Heavy-Duty
Package Configuration
Coreless Roll
Height
60 in
Bags Per Roll
25
Thickness
14 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GG519
- Zoro #
- G223366843
- UPC #
- 850067256472
- Country of Origin
- United States
Dimensions
- Height
- 60 in
- Thickness
- 14 micron
- Width
- 38 in
- Size
- 38 in x 60 in
Details
- Item
- Trash Bags
- Strength Rating
- Heavy-Duty
- Package Configuration
- Coreless Roll
- Bags Per Roll
- 25
- Color
- Clear
- Rolls Per Package
- 8
- Max. Load
- 55 lb
- Application
- Hospital, Medium-Weight, Office
- Material
- High Density Polyethlene
- Seal
- Star
- Capacity
- 60 gal
- Bags Per Roll
- 25
Description
Trash Bags, Package Quantity 200