Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Bottle, 1 qt, Unscented

  • Mfr # 36XX39

  • Zoro # G9794477


product price: $16.29
/ea

Key Features

Container Size
1 qt
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX39
Zoro #
G9794477
UPC #
190735701768
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
Alcohol
Recommended Dilution
Varies by Application
Standards
UL
Color
Blue
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
Effective Temp.
Room Temperature
VOC Content
0%
RTU Yield per Container
8 gal.
Net Weight
2.31 oz.
Application
All Purpose Cleaner
Contains
Dye, Fragrance, Secondary Ethoxylated Alcohol, Sodium Carbonate, Sodium Xylene Sulfonate, Tetrasodium Iminodisuccinate, Water
Flash Point
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Includes Chemical
Alcohol
Series
No Series
Properties
Butyl Free, Nonflammable
Butyl Free
Yes
NSF Rating
Not Rated
Nonflammable
Yes
Rinse Required
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 1 qt, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Primary Chemical Alcohol, Liquid, Standards UL Listed, Color Blue, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 2.31 oz., Properties Butyl Free, Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.