Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Cleaner, Jug, 1 gal, Tough Guy

  • Mfr # 55JF73

  • Zoro # G7598273


product price: $20.39
/ea

Key Features

Recommended Dilution
1:64
pH
8.5 to 9.5
Size
1 gal
Primary Chemical
Chelating Agents, Glycol Ethers
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JF73
Zoro #
G7598273
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:64
pH
8.5 to 9.5
Primary Chemical
Chelating Agents, Glycol Ethers
Container Type
Jug
Fragrance
Unscented
For Use With
Carpet
Flash Point
None
Removes
Spots, Stains
Cleaner Form
Liquid
RTU Yield per Container
65 gal
VOC Content
0.82 %
Net Weight
8.47 lb
Minimum Drying Time
30 min
Product Series
Tough Guy(R)
Minimum Application Temperature
60 Degrees F
Product Label
Spot and Stain Remover
Cleaner Type
Stain Remover
Nonflammable
Yes
pH Level
8.5 to 9.5
Minimum RTU Yield per Container
51 gal
Maximum Drying Time
2 day
Minimum Coverage Area
400 sq ft
Base Formula
Water Based
Maximum RTU Yield per Container
65 gal
Maximum Application Temperature
90 Degrees F
Maximum Coverage Area
600 sq ft
NSF Rating
Not Rated
Biodegradable
Yes
Rinse Required
No
Surfaces for Use On
Acrylics, Carpet, Nylon, Olefins, Polyester
Low Foaming
Yes
pH Value
Alkaline

Description

Carpet Cleaner, Cleaner Type Stain Remover, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Unscented, Product Label Spot and Stain Remover, Base Formula Water Based, Biodegradable Yes, Flash Point None, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 600 sq ft, Maximum Drying Time 2 day, Maximum RTU Yield per Container 65 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.