Cleaner and Degreaser, 1 gal Bottle, Sassafrass
- Mfr # 36MV83
- Zoro # G9759915
product price:Â
$
10.89
/ea
Key Features
Container Type
Bottle
Container Size
1 gal
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
For Use On
Concrete, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36MV83
- Zoro #
- G9759915
- UPC #
- 190735701454
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- For Use On
- Concrete, Metal
- Recommended Dilution
- 1:10 to 1:64
- Color
- Purple
- Fragrance
- Sassafrass
- RTU Yield per Container
- 65 gal
- Removes
- Dirt, Environmental Pollutants, Grime
- Product Type
- Cleaner and Degreaser
- Application
- Metal, Concrete and Other Hard Surfaces
- Type
- Heavy-Duty
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Description
Heavy Duty Cleaner and Degreaser, Size 1 gal, For Use On Concrete, Metal, Removes Dirt, Environmental Pollutants, Grime, Container Type Bottle, Recommended Dilution 1:10 to 1:64, RTU Yield per Container 65 gal, Sassafras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.