
Dishwashing Detergent, Liquid, 1 gal., PK4
Mfr # 20JK45
Zoro # G8483921
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20JK45
Zoro #
G8483921
UPC #
190735692486
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal.
Container Size
1 gal
Details
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon
Primary Chemical
None
Container Type
Jug
Contains
Surfactants
Form
Liquid
Recommended Dilution
1:512 to 1:128
Color
Green
RTU Yield per Container
1:512 to 1:128
VOC Content
1.2 %
pH Value
Neutral
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
pH Level
6
Description
Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Color Green, Primary Chemical None, Recommended Dilution 1:512 to 1:128, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.