Zoro Homepage

Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug

  • Mfr # 49NW20

  • Zoro # G4883719


product price: $18.59
/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49NW20
Zoro #
G4883719
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Blue
Container Type
Jug
Case Quantity
4
Cleaner Chemical Product Grouping
Glass Cleaners
For Use On
Windows, Glass, Clear Acrylic
Includes Chemical
Alcohol
Contains
Dye, Ethylene Glycol Butyl Ether, Isopropanol, Sodium Lauryl Sulfate, Water
Degreaser Container Type
Jug
RTU Yield per Container
Ready to use
VOC Content
2.98 %
Flash Point
212 Degrees F
Rinse Required
No
Ammonia Free
Yes
pH Level
10.5 to 11.5
NSF Rating
Not Rated
Butyl Free
No
Product Label
Glass Cleaner
Product Series
No Series
pH Value
Alkaline
Surfaces for Use On
Glass
Plastic Safe
Yes
Phosphate Free
Yes
Acrylic Safe
Yes
Contains Vinegar
No
Biodegradable
Yes

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Glass Cleaner, Biodegradable Yes, Butyl Free No, Color Blue, Flash Point 212 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series, Properties Biodegradable, No Rinse Required, Not Applicable, Phosphate Free, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.