Zoro Homepage

Liquid Glass Cleaner, 1 qt., Blue, Lavender, Trigger Spray Bottle

  • Mfr # 36XX43

  • Zoro # G9794443


product price: $5.79
/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX43
Zoro #
G9794443
UPC #
190735701805
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Container Size
32 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Lavender
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Blue
Container Type
Trigger Spray Bottle
Net Weight
2.47 oz.
Contains
Dye, Fragrance, Isopropanol, Water
Cleaner Chemical Product Grouping
Glass Cleaners
Case Quantity
1
RTU Yield per Container
1 qt.
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel
Standards
UL
Includes Chemical
Alcohol
Flash Point
None
VOC Content
2.8 %
Rinse Required
No
Product Label
Non-Ammoniated Glass Cleaner
Surfaces for Use On
Countertops, Glass, Mirrors, Other Washable Surfaces, Sinks, Stainless Steel
Butyl Free
Yes
pH Level
10.5 to 11.5
Ammonia Free
Yes
Phosphate Free
Yes
NSF Rating
Not Rated
Biodegradable
Yes
pH Value
Alkaline
Contains Vinegar
No
Plastic Safe
Yes
Acrylic Safe
Yes
Product Series
No Series

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Lavender, Product Label Non-Ammoniated Glass Cleaner, Standards UL, Biodegradable Yes, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.