Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass Cleaner, 1 qt., Blue, Unscented, Bottle

  • Mfr # 36XX44

  • Zoro # G9794434


product price: $10.85
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Portion Measuring Bottle
Fragrance
Unscented
Cleaner Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX44
Zoro #
G9794434
UPC #
190735701812
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Degreaser Container Size
1 qt.
Container Size
32 oz

Details

Item
Glass Cleaner
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Portion Measuring Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Bottle
Net Weight
2.3 oz.
Includes Chemical
None
For Use On
Glass
Standards
UL
Case Quantity
1
Degreaser Container Type
Bottle
Item - Portion Control System Chemicals
Glass Cleaner
Contains
Alkyl Polyglucoside, Dye, Surfactant/Complexing Agent Blend, Water
VOC Content
0 %
Flash Point
None
Surfaces for Use On
Countertops, Glass, Mirrors, Sinks, Stainless Steel
Plastic Safe
Yes
NSF Rating
Not Rated
pH Value
Neutral
Phosphate Free
Yes
Contains Vinegar
No
Product Series
Precision Pour
Biodegradable
Yes
Butyl Free
Yes
Ammonia Free
Yes
Rinse Required
No
Acrylic Safe
Yes
pH Level
8.5 to 9.5
Product Label
Non-Ammoniated Glass Cleaner

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Portion Measuring Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Label Non-Ammoniated Glass Cleaner, Standards UL, Biodegradable Yes, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Product Series Precision Pour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.