Zoro Homepage

Spot and Stain Remover, Carpet, 32 oz.

  • Mfr # 360ZU3

  • Zoro # G400892714


product price: $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Recommended Dilution
Ready to Use
Removes
Alcohol, Blood, Chocolate, Feces, Ice Cream, Mustard, Oil, Paint, Shoe Polish, Urine, Vomit
Primary Chemical
Alcohol, Sodium Xylene Sulfonate
Container Type
Bottle
VOC Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360ZU3
Zoro #
G400892714
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
Removes
Alcohol, Blood, Chocolate, Feces, Ice Cream, Mustard, Oil, Paint, Shoe Polish, Urine, Vomit
Primary Chemical
Alcohol, Sodium Xylene Sulfonate
Container Type
Bottle
VOC Content
0 %
Standards
CRI, Ecologo
Net Weight
32 oz
For Use With
Carpet
Fragrance
Cherry Almond
Nonflammable
Yes
pH Value
Neutral
Surfaces for Use On
Carpet
Product Label
Enzyme Powered Carpet Spotter
Low Foaming
No
pH Level
8 to 9
Maximum RTU Yield per Container
32 fl oz
Base Formula
Water Based
Rinse Required
Yes
Biodegradable
Yes

Description

Spot and Stain Remover, Container Type Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Cherry Almond, Product Label Enzyme Powered Carpet Spotter, Standards CRI, Ecologo, Base Formula Water Based, Biodegradable Yes, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz, Net Weight 32 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.