5060TI Twin Edge OC White Ed

  • Mfr # ZT-B50610Q-10A

  • Zoro # G222806913


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Product Type
Graphic Card
DisplayPort
Yes
Number of Monitors Supported
4
Length
3.3 in
Number of HDMI Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT-B50610Q-10A
Zoro #
G222806913
UPC #
810012086721
Country of Origin
Indonesia

Dimensions

Length
3.3 in
Width
11.1 in
Bus Width
128 bit
Height
8.6 in

Details

Product Type
Graphic Card
DisplayPort
Yes
Number of Monitors Supported
4
Number of HDMI Outputs
1
Features
Dual-fan Cooler, FREEZE Technology, FREEZE Fan Stop
GPU Boost Clock
2.60 GHz
AI-powered
Yes
Maximum Digital Display Resolution
7680 x 4320
Chipset Line
GeForce
Memory Clock Speed
1.75 GHz
API Supported
OpenGL 4.6, Vulkan 1.4, DirectX 12 Ultimate, VulkanRT
Memory Technology
GDDR7
CUDA Cores
4608
Platform Supported
PC
Package Contents
GeForce RTX 5060 Ti 8GB Twin Edge OC White Edition Graphic Card, User Manual
Load Capacity (Watt)
600 W
Standard Memory
8 GB
Cooler Type
Fan Cooler
Slot Space Required
Dual
Power Connector
1x 8-pin
HDMI
Yes
Host Interface
PCI Express 5.0 x8
Number of DisplayPort Outputs
3

Description

The ZOTAC GAMING GeForce RTX 5060 Ti 8GB Twin Edge OC White Edition is a compact graphics card powered by NVIDIA s cutting edge Blackwell Architecture, DLSS4 and 8GB of GDDR7 memory. With a factory OC as well as a solid cooling solution, the Twin Edge OC White Edition is ready to take on the latest title releases with smooth framerates and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.