Zoro Homepage
This item is Discontinued.
Zown Folding Table, Resin, 60" Round, Seats 8, Grey Color 60535SGY1E

Folding Table, Resin, 60" Round, Seats 8, Grey Color (Discontinued)

  • Mfr # 60535SGY1E
  • Zoro # G7820534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60535SGY1E
Zoro #
G7820534
UPC #
889784002185
Country of Origin
China

Details

Shape
Round
Tabletop Color
Gray Nebula

Description

Zown commercial resin round folding table, 60", soley distributed by Cosco, is made from high density resin and can be used indoors or outdoors. Steel frame for durability. Easy to set up, taken down and transport. Non marring foot caps. 750 lbs. capacity. All shark grey color. Open dimensions 60" x 29.2". Table is light weight at 49.18 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.