Flexispot Adjustable Height Standing Desk with Storage Shelves, 55in x 28in, Chipboard, Mahogany Top

  • Mfr # FF1S-5528N

  • Zoro # G308421146


product price:  $619.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1S-5528N
Zoro #
G308421146
UPC #
810072791887
Country of Origin
China

Description

Introducing our one/two tier-switch standing desk ff1. Flexispot's new unique dual-zone height adjustable standing desk allows users to switch between one- and two-tier desktop modes, enabling greater versatility. In single-tier mode, the desk has increased unbroken desk space for easier use for tasks that require a larger area, such as arts, crafts, writing, etc. In two-tier mode, the rear of the desk can be raised up, offering more ergonomic monitor placement for more comfortable computer or office work. This second raised tier is also a great place for photos, plants, books, and other desktop accessories. Warranty is 5 year for the frame, motor and other mechanisms, and 2 year for the controller and switch, electronics. features: the unique dual-zone two-tier design suitable for users of all heights sturdy & durable construction height programmable control panel pressure-sensitive height adjustment specifications: desktop size55in x 28in height adjustment range: 28.7in - 48.4in weight capacity: 132 lbs frame color: silver whisper quietoperating noise less than 50db

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.