This item is Discontinued.

Zsi 1" Tube Rail-Mount Aluminum Heavy Series Clamp H-4016R-AL

This item is Discontinued.

Zsi

1" Tube Rail-Mount Aluminum Heavy Series Clamp (Discontinued)

Mfr # H-4016R-AL
Zoro # G605619673
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-4016R-AL
Zoro #
G605619673
UPC #
-
Country of Origin
Unknown

Description

c-rail aluminum beta clamp cushions are polypropylene (green color) recommended for systems with less than 1500 psi without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 degrees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews