2-1/8" Clamp, Fits Brand ZSI, Stainless Steel
Mfr # 034CC042S
Zoro # G7375356
product price: $34.99
/eaKey Features
Size
2-1/8"
Material of Construction
Thermoplastic Elastomer, Stainless Steel
Fits Brand
ZSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034CC042S
Zoro #
G7375356
UPC #
-
Country of Origin
United States
Dimensions
Size
2-1/8"
Details
Item
F110 Rb Outlet 1 1/2 X 1 1/4 X 7 1/2
Material of Construction
Thermoplastic Elastomer, Stainless Steel
Fits Brand
ZSI
Description
Clamp, Fits Brand ZSI, Size 2 1/8 in, Material of Construction Stainless Steel, Thermoplastic Elastomer
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.