Shop ZSI

Vibration Dampening Beta Clamp, Single, 3/4 in Pipe, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # S4017S
  • Zoro # G0887336

product price: 
$
6.33
/ea

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
1.050 in
Tube Size
3/4"
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4017S
Zoro #
G0887336
UPC #
-
Country of Origin
United States
Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Temp. Range (F)
-22 Degrees to 194 Degrees F
Standards
ASSE
Hardware Material
Steel
Max. Pressure (PSI)
1,500 psi
Insert Material
Polypropylene
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Metal Detectable
Yes
Top Plate Material
Steel
Series
Standard
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Includes Mounting Hardware
Yes
Bottom Plate Material
Steel
Clamp Material
Steel
Cushion Material
Polypropylene
Resistance Properties
Shock Absorbing, Vibration Damping
For Number of Lines
1
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bolt Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Load Capacity
2,500 lb
Maximum Operating Pressure
1,500 psi
Clamp Bore Style
Ribbed
Cushioned
Yes
Mount Type
Weld-On
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
System of Measurement
Inch
Shell Material
Steel
Traction Material
Steel

Dimensions

Min. Hose Outside Dia. (In.)
1.050 in
Tube Size
3/4"
Depth
1.2 in
Width
1.2 in
Height
1.88 in
Pipe Size
3/4 in
Length
1 1/5 in
Overall Height
1 4/5 in
Overall Width
2 2/5 in
Overall Length
1 1/5 in
Bolt Length
1 4/5 in
For Pipe Size
3/4 in
For Maximum Outside Diameter
1 1/16 in
Mount Hole Center-to-Center Length
1 3/5 in
For Minimum Outside Diameter
1 1/16 in
Wire Rope Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.