Shop ZSI

Vibration Dampening Beta Clamp, Single, 7/8 in Tube, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # S3015S
  • Zoro # G0699903

product price: 
$
7.19
/ea

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
7/8 in
Tube Size
7/8 in
Hardware Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3015S
Zoro #
G0699903
UPC #
-
Country of Origin
United States
Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Hardware Material
Steel
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Standards
ASSE
Max. Pressure (PSI)
1,500 psi
Temp. Range (F)
-22 Degrees to 194 Degrees F
Insert Material
Polypropylene
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Metal Detectable
Yes
Top Plate Material
Steel
Bolt Material
Steel
For Number of Lines
1
For Environment
Industrial, Marine, O.E.M., Terrestrial
Maximum Operating Temperature
194 Degrees F
Clamp Material
Steel
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
Mount Type
Weld-On
Cushion Material
Polypropylene
Resistance Properties
Shock Absorbing, Vibration Damping
Maximum Operating Pressure
1,500 psi
Load Capacity
2,500 lb
Series
Standard
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Bottom Plate Material
Steel
System of Measurement
Inch
Shell Material
Steel
Traction Material
Steel

Dimensions

Min. Hose Outside Dia. (In.)
7/8 in
Tube Size
7/8 in
Length
1 1/5 in
Depth
1.2 in
Height
1.61 in
Width
1.2 in
Overall Width
2 in
Overall Height
1 3/5 in
Overall Length
1 1/5 in
For Maximum Outside Diameter
7/8 in
For Tube Outside Diameter
4/5 in
Mount Hole Center-to-Center Length
1 1/5 in
Bolt Length
1 3/5 in
For Minimum Outside Diameter
7/8 in
For Copper Tube Size
4/5 in
Wire Rope Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.