Shop ZSI

Vibration Dampening Beta Clamp, Twin, 1/4 in Pipe, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # T2009S

  • Zoro # G2809475


product price: 
$
12.89
/ea

Key Features

Material
Steel
Type
Twin
Min. Hose Outside Dia. (In.)
.540 in
Tube Size
1/4 in
Width
2.16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2009S
Zoro #
G2809475
UPC #
-
Country of Origin
United States
Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Twin
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Includes
TB1 Hex Bolt, Cushion (T2008S), TC1 Cover Plate, TP1 Weld Plate
Standards
ASSE
Max. Pressure (PSI)
1500
Hardware Material
Steel
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Resistance Properties
Shock Absorbing, Vibration Damping
Top Plate Material
Steel
Bottom Plate Material
Steel
Cushion Material
Polypropylene
For Environment
Industrial, Marine, O.E.M., Terrestrial
Number of Mounting Holes
0
Load Capacity
2,500 lb
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
For Number of Lines
2
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Material
Steel
Includes Mounting Hardware
Yes
Series
Twin
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
1,500 psi
Clamp Bore Style
Ribbed
Bolt Material
Steel
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 2, For Pipe Size 1/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.