Shop ZSI

Vibration Dampening Beta Clamp, Twin, 1/4 in Tube, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # T1004S
  • Zoro # G1897682

product price: 
$
8.15
/ea

Key Features

Material
Steel
Type
Twin
Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Insert Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1004S
Zoro #
G1897682
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Width
1.2 in
Length
1 1/5 in
Depth
1.2 in
Height
1.69 in
Overall Height
1 3/5 in
Overall Width
1 2/5 in
Overall Length
1 1/5 in
Bolt Length
1 2/5 in
For Tube Outside Diameter
1/5 in
For Maximum Outside Diameter
1/4 in
For Copper Tube Size
1/5 in
Mount Hole Center-to-Center Length
4/5 in
For Minimum Outside Diameter
1/4 in
Wire Rope Length
1 1/5 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Twin
Insert Material
Polypropylene
Standards
ASSE
Includes
TB1 Hex Bolt, Cushion (T2008S), TC1 Cover Plate, TP1 Weld Plate
Temp. Range (F)
-22 Degrees to 194 Degrees F
Hardware Material
Steel
Max. Pressure (PSI)
1500
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Metal Detectable
Yes
Bottom Plate Material
Steel
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Pressure
1,500 psi
For Number of Lines
2
Maximum Operating Temperature
194 Degrees F
Load Capacity
2,500 lb
Clamp Bore Style
Ribbed
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bolt Material
Steel
Mount Type
Weld-On
System of Measurement
Inch
Includes Mounting Hardware
Yes
Clamp Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Top Plate Material
Steel
Series
Twin
Cushion Material
Polypropylene
For Use On
Electric Cables, Hose, Pipe, Tube
Cushioned
Yes

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/5 in, For Maximum Outside Diameter 1/4 in, For Minimum Outside Diameter 1/4 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews