Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, EMT; Strut Use, Stainless Steel

  • Mfr # SSGRC050

  • Zoro # G208446881


product price: $3.49
/ea
Sold in multiples of 100 for $349.00

Key Features

Material
Stainless Steel
For Use With
EMT; Strut
Grade
General Purpose
Band Thickness
0.61 in
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGRC050
Zoro #
G208446881
UPC #
840220743482
Country of Origin
United States

Dimensions

Band Thickness
0.61 in
Clamp Minimum Inside Diameter
51/64 in
Clamp Maximum Inside Diameter
27/32 in
For Maximum Outside Diameter
27/32 in

Details

Item
Clamp
Material
Stainless Steel
For Use With
EMT; Strut
Grade
General Purpose
Screw Material
Stainless Steel
Screw Material Grade
301
Maximum Operating Temperature
800 Degrees F
Band Material
Stainless Steel
Band Material Grade
301
Clamp Style
Hook-in Clamp
Clamp Material Grade
301
Fastener Housing Material
EMT
System of Measurement
Inch

Description

GRC Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 27/32 in, Clamp Minimum Inside Diameter 51/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 27/32 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.