Zoro Homepage

Clamp, EMT; Strut Use, Stainless Steel

  • Mfr # SSGRC075

  • Zoro # G008446906


product price: $3.49
/ea
Sold in multiples of 100 for $349.00

Key Features

Material
Stainless Steel
For Use With
EMT; Strut
Clamp Maximum Inside Diameter
1 3/64 in
Screw Material Grade
301
Fastener Housing Material
EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGRC075
Zoro #
G008446906
UPC #
840220743499
Country of Origin
United States

Dimensions

Clamp Maximum Inside Diameter
1 3/64 in
Band Thickness
0.61 in
For Maximum Outside Diameter
1 3/64 in
Clamp Minimum Inside Diameter
15/16 in

Details

Item
Clamp
Material
Stainless Steel
For Use With
EMT; Strut
Screw Material Grade
301
Fastener Housing Material
EMT
Maximum Operating Temperature
800 Degrees F
System of Measurement
Inch
Band Material Grade
301
Grade
General Purpose
Clamp Style
Hook-in Clamp
Screw Material
Stainless Steel
Clamp Material Grade
301
Band Material
Stainless Steel

Description

GRC Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 1 3/64 in, Clamp Minimum Inside Diameter 15/16 in, Fastener Housing Material EMT, For Maximum Outside Diameter 1 3/64 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.