Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cush-A-Ring Clamp, Rubber, 2"PVC Pipe

  • Mfr # SPP-8

  • Zoro # G7793969


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
EPDM Rubber
Max. Bundle Dia.
2 in
Mounting Method
Screw
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-8
Zoro #
G7793969
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Bundle Dia.
2 in
Width
3-1/2 in

Details

Item
Cable Clamp
Material
EPDM Rubber
Mounting Method
Screw

Description

Cush-A-Ring Clamp,Rubber,2"PVC Pipe

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.