Shop ZSI

Insulated Strut Clamp, 3/4 in Tube, 7/8 in Pipe, 2 in H, Zinc Plated Steel Clamp, Poly Cushion

  • Mfr # UX7812

  • Zoro # G9192961


product price: 
$
12.35
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
7/8 in
Tube Size
7/8 in
Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UX7812
Zoro #
G9192961
UPC #
-
Country of Origin
Multiple
Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Includes
Clamp and Hardware
Number of Mounting Holes
0
Clamp Type
Strut Clamp
For Number of Lines
1
Maximum Operating Temperature
250 Degrees F
For Environment
Chilled Refrigeration
Clamp Material Finish
Zinc-Plated
Bolt Material
Steel
Clamp Bore Style
Smooth
System of Measurement
Inch
Cushion Material
Polyurethane
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Mount Type
Channel
Includes Mounting Hardware
Yes
Clamp Material
Steel
Resistance Properties
Crush Resistant, Vibration Damping
Series
Cush-A-Therm
Cushioned
Yes
Clamp Style
Insulated Strut Clamp
For Use On
Pipe, Tube
Compatible Mfr Part Number
Wesanco Strut
Minimum Operating Temperature
-70 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 4/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size 7/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 3 3/5 in, Load Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.