Zsi
CushionedClampStrutMounted, TubeSz 3/4 In
Mfr # 012T016
Zoro # G1856951
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 11/16 in
- Width (In.) 1 5/8 in
Explore More Products
- ZSI Beta Standard Clamp, 1-1/4", Cushion, Alum S5020C-AL
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C H6032C
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In 012M015
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In 022M026
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS S6030S-SS
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe T3014S
- ZSI Beta Twin, Clamp, 1-1/2", Stacking Kit T5024B
- ZSI 2HoleCushionedClampTubeS21/2InL4 53/64In 040M046
- ZSI Strut Clamp, 1 3/8"OD, 4 1/2"W 729137
- KIPP Tube clamps flange aluminum K0479.5230
- ZURN Nail Clamp, Pipe, 3/4 In, Steel and Plastic QTALON4
- Zsi Plumbing Accessories