Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz 7/8In
Mfr # 014T018
Zoro # G2315065
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 53/64 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 014T018
- Zoro # G2315065
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 53/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 7/8 in |
Length (In.) | 1 5/16 in |
Tube Size (In.) | 7/8 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Bolt Head Size | 1/4 in |
For Tube Outside Diameter | 7/8 in |
Overall Height | 1 53/64 in |
For Rigid Conduit Size | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
For Copper Tube Size | 3/4 in |
Overall Width | 1 5/8 in |
Installed Height | 3 29/64 in |
Overall Length | 1 5/16 in |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 29/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper 90 Degree Elbow (W01475C)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017490)
- SPRINGER PARTS O-Ring, FKM (FDA); Replaces Waukesha Cherry-Burrell Part# V70261 (V70261SP)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010MS013)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- Zsi Pipe & Tube Clamps