Zoro Homepage

Hex Bolt, Fits Brand ZSI, Stainless Steel

  • Mfr # SHB4SS

  • Zoro # G2984530


product price: $0.73
/ea
Sold in multiples of 13 for $9.49

Key Features

Size
1/4-20 x 1-3/4"
Material of Construction
Stainless steel
Fits Brand
ZSI
For Use With Mfr. Model Number
S4 Group
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB4SS
Zoro #
G2984530
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1/4-20 x 1-3/4"
Thread Size
1/4"

Details

Item
Hex Bolt
Material of Construction
Stainless steel
Fits Brand
ZSI
For Use With Mfr. Model Number
S4 Group

Description

Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKN9, For Use With Mfr. Model Number S4 Group, Size 1/4-20 x 1 3/4 in, 1/4 in Thread Size, Material of Construction Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.