Zoro Homepage

Hex Bolt, Fits Brand ZSI, Steel

  • Mfr # HHB6

  • Zoro # G2984935


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Size
1/2-13 x 4"
Material of Construction
Steel
Fits Brand
ZSI
Thread Size
1/2"
For Use With Mfr. Model Number
H6 Group
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHB6
Zoro #
G2984935
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2-13 x 4"
Thread Size
1/2"

Details

Item
Pfister Button-O Chrome
Material of Construction
Steel
Fits Brand
ZSI
For Use With Mfr. Model Number
H6 Group

Description

Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 22JD41, 22JD42, 22JD43, 22JD44, 22JF07, 22JF08, 22JF10, 22JF11, 22JF13, 22JF14, 22JF16, 22JF17, 22JF19, 22JF20, 22JF22, 22JF23, For Use With Mfr. Model Number H6 Group, Size 1/2-13 x 4 in, 1/2 in Thread Size, Material of Construction Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.