Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bolt, Fits Brand ZSI, Steel

  • Mfr # SHB6

  • Zoro # G2984515


product price: $0.38
/ea
Sold in multiples of 27 for $10.26

Key Features

Size
1/4-20 x 2-3/4"
Material of Construction
Steel
Fits Brand
ZSI
For Use With Mfr. Model Number
S6 Group
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB6
Zoro #
G2984515
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4-20 x 2-3/4"
Thread Size
1/4"

Details

Item
Pfister Valve Body Hose Guide 026 Ma Tuscan Bronze
Material of Construction
Steel
Fits Brand
ZSI
For Use With Mfr. Model Number
S6 Group

Description

Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKR1, 2UKR8, For Use With Mfr. Model Number S6 Group, Size 1/4-20 x 2 3/4 in, 1/4 in Thread Size, Material of Construction Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.