Shop FOSTER
See all product information
Create Account
Python Hose Clamp, 2-11/16 to 3-3/8"
Mfr # PY-44
Zoro # G7790931
product price:Â
$
2.63
/ea
Sold in multiples of 3 for $7.89
Key Features
Clamp Type
Python Clamp
Max. Clamp Dia.
3-3/8"
Min. Clamp Dia.
2-11/16"
SAE Number
44
Finish
zinc plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PY-44
- Zoro #
- G7790931
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Max. Clamp Dia.
- 3-3/8"
- Min. Clamp Dia.
- 2-11/16"
Details
- Clamp Type
- Python Clamp
- SAE Number
- 44
- Finish
- zinc plated
- Material
- Steel
- Item
- Heavy Duty Hose/Cable Clamp
Description
Heavy Duty Hose/Cable Clamp
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov