Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Hose Clamps - 0.81 OD, 1/2 Tube

  • Mfr # 265054

  • Zoro # G6330167


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Zinc-Plated
Material
Polypropylene/Steel
Type
Inventory Item
Hose Outside Dia. (In.)
0.81in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265054
Zoro #
G6330167
UPC #
-
Country of Origin
China

Dimensions

Hose Outside Dia. (In.)
0.81in.

Details

Finish
Zinc-Plated
Material
Polypropylene/Steel
Item
Hose Clamp,Twin,.810" Clamping Od
Type
Inventory Item

Description

Hose Clamp,Twin,.810 In. Clamping Od

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.