Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in W, 1 51/64 in H, Plain Stainless Steel

  • Mfr # UB3/4PA6

  • Zoro # G2918264

CAD Available

product price:  $18.85
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
1 51/64 in
Inside Width/Diameter
1 35/64 in
For Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB3/4PA6
Zoro #
G2918264
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Inside Height
1 51/64 in
Inside Width/Diameter
1 35/64 in
For Pipe Size
3/4 in
Thread Length
1 in
Width Across Centers of Tips
1-51/64 in
Overall Length
2-1/8"
Width (In.)
1 35/64 in
Length (In.)
2 1/8 in
Inside Length
1 51/64 in
Inside Width
1 35/64 in
Pipe Size (In.)
3/4 in

Details

CAD Available
Yes
Item
Vibration-Dampening U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Type
Vibration-Damping U-Bolt
Max. Load (Lb.)
485
Characteristics
Cushion Design Provides Total Load Distribution
Includes
Cushion, Two Nylon Lock Nuts, U-Bolt
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Features
Cushion Design Provides Total Load Distribution
Thread Fit
2B
Working Load Limit
485 lb
Thread Type
Coarse
Nut Material
Nylon
Globally Sourced
Made in USA*
Material Grade/Class
316
Manufacturer Location
Made in USA*
Drive Type
No Drive
Dimensional Standards
UNC-2B
Material Quality Standards
MIL-S-901D

Description

Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 1 51/64 in, Length (In.) 2 1/8 in, Inside Width 1 35/64 in, Pipe Size (In.) 3/4 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products