Shop ZSI
See all product information
Create Account
Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in W, 2 3/64 in H, Zinc Plated Steel
- Mfr # UB1-3/8TA
- Zoro # G2920994
product price:Â
$
8.45
/ea
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/64 in
Inside Width/Diameter
1 51/64 in
For Pipe Size
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB1-3/8TA
- Zoro #
- G2920994
- UPC #
- -
- Country of Origin
- United States
- Item
- Vibration-Dampening U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Number of Nuts Included
- 2
- Characteristics
- Cushion Design Provides Total Load Distribution
- Max. Load (Lb.)
- 1,220
- Type
- Vibration-Damping U-Bolt
- Includes
- Cushion, Two Nylon Lock Nuts, U-Bolt
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Maximum Temperature
- 275 Degrees F
- Thread Fit
- 2B
- Working Load Limit
- 485 lb
- Globally Sourced
- Made in USA*
- Minimum Temperature
- -50 Degrees F
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Dimensional Standards
- UNC-2B
- Material Quality Standards
- MIL-S-901D
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Inside Height
- 2 3/64 in
- Inside Width/Diameter
- 1 51/64 in
- For Pipe Size
- 1 3/8 in
- Thread Length
- 1-13/64 in
- Width Across Centers of Tips
- 2-3/64 in
- Overall Length
- 2-3/8"
- Tube Size (In.)
- 1 3/8 in
- Inside Width
- 1 51/64 in
- Width (In.)
- 1 51/64 in
- Length (In.)
- 2 3/8 in
- Inside Length
- 2 3/64 in
- Wire Rope Length
- 2-3/8"
- Length
- 2-3/8"
Description
Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 1 13/64 in, Inside Length 2 3/64 in, Length (In.) 2 3/8 in, Inside Width 1 51/64 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.