This item is Discontinued.

Ztech ZTech ZTSP002BK ZBANK 8000mAh Ultra-Compact High Speed Portable Charger with Dual Output; LED indicator - Black ZTSP002BK

ZTech ZTSP002BK ZBANK 8000mAh Ultra-Compact High Speed Portable Charger with Dual Output; LED indicator - Black (Discontinued)

  • Mfr # ZTSP002BK
  • Zoro # G303915558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTSP002BK
Zoro #
G303915558
UPC #
190094096871
Country of Origin
China

Description

Features
  • High Speed Charging Technology and Remarkably long standby period Provides up to 4 smart phone Charges or 2 tablet charges
  • Protection Programming against overcharging or discharging and circuit problems
  • Solar energy technology helps you charge your power bank in 2 diffrent ways
  • The different ways are through the micro USB cable, or for emergency purposes through solar light
  • Emergency LED light
  • Hidden Dual USB Charging ports
  • Water Resistant, Dust proof and Shock Proof
  • Capacity LED indicator
  • Carabiner attach to your backpack to charge all day while Hiking, Camping, or any outdoor activites
Incuded
  • Micro USB cable ,Carabiner, welcome guide
Specifications
  • Color: Black
  • Battery Capacity: 8000 mAh
  • Warranty: 12 month
  • Weight: 9.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.