Shop ZUNAMMY
Create Account
ZTS026PK Giant Wireless Bluetooth Air Pod Shaped Speaker FM Radio AUX Microphone; Pink
- Mfr # ZTS026PK
- Zoro # G003782641
product price:Â
$
40.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTS026PK
- Zoro #
- G003782641
- UPC #
- 12436827212
- Country of Origin
- China
Description
Chunky and Retro, the Airpod inspired Bluetooth speaker if true center piece with a perfect speaker capabilities Bluetooth V5.0.
Features- Hands-free talking
- Bluetooth 5.0, FM Radio
- TF Card, AUX Cable & HD Microphone
- USB Flash, True 360 SoundProduct function
- Mode conversion, with radio function, switch songs, play, pause, call, Insert TF card
- Play method Bluetooth connection, insert memory card & U disk, audio cable to connect to the computer and other 4 playback methods
- Color: Pink
- Carry Frequency: 2.4-2.48GHZ
- Operation range: 8-10m
- Talking time: 4-5 hours
- Charging time: 1.5 hours
- Battery capacity: 1200mAh
- Output: 5W
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.