Shop ZUNAMMY
Create Account
ZTS095BK Lantern Light-up Color Changing Bluetooth Speaker; Black
- Mfr # ZTS095BK
- Zoro # G403785587
product price:Â
$
36.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTS095BK
- Zoro #
- G403785587
- UPC #
- 12436827885
- Country of Origin
- China
Description
Light Up any party with Zunammy Lantern Speaker- Aurora is perfect for any outdoor activity. From bonfires, hiking, camping, to BBQs. Change up the scenery by changing the colors on the speaker. Colors can reflect a mood or help create an ambiance.
Features- Multiple functions Wireless play
- FM radio, USB Drive & Hands-free Call
- TF Card, Aux Input, TWS Connection & LED Colorful lights
- Color: Black
- Main Material: ABS plastic
- Wireless versions & distance: 5.0+EDR & up to 10 meters
- Output Power/horn type: 15 Watts/4O 57mm
- Unit size: 100 x 128 x 275mm
- Charging time: 2-3 hours
- Play time: Up to 2-3 hours
- Built-in Rechargeable Battery: 3.7V & 1200Mah
- Micro SD (TF)card/USB Drive: Support up to 32GB
- RGB LED: 12 Lamp Bead Pulse
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.