Zunammy FS1018BG-BK Wooden Brain Teasser Puzzle; Beige & Black

  • Mfr # FS1018BG-BK

  • Zoro # G804165797


product price:  $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1018BG-BK
Zoro #
G804165797
UPC #
670628758777
Country of Origin
China

Description

Build your brain intellectual challenge for problem solvers and game lovers, this wooden Tetris piece puzzle delivers hours and hours of fun and mystery, take apart and put back together Intelligence puzzle toy. Wooden game with interesting logical thinking and perfect for development of brain.

A handsome addition to a desk or table, worthy of displaying! This one is so attractive that it can easily be used as a decoration in a den, family room, living room, working table, office or waiting room. 100% Brand new and high quality. Total 54 pc blocks in Tetris shape. The top goal is disassembling and assembling the lock, The lock looks simple, but it contains lots of mysteries. A good way to improve your divergent thinking and patience.

Relaxing Challenge
  • This educational toy provides a tough challenge but also allows you to relieve stress, relax your mood, and enjoy brain stimulation; fun for families, students, children
Develop Skill
  • Clever 3D puzzle design builds genius skills, including the ability to problem solve, spatial imagination, creative thinking, and more; play again and again to exercise your brain
Specifications
  • Color: Beige & Black
  • Dimension: 3.1 x 3.1 x 3.1 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.