This item is Discontinued.

Zunammy Zunammy ZWB4002 Resistance Bands Set Exercise Bands - 11 Piece ZWB4002

Zunammy ZWB4002 Resistance Bands Set Exercise Bands - 11 Piece (Discontinued)

  • Mfr # ZWB4002
  • Zoro # G603773575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWB4002
Zoro #
G603773575
UPC #
12436826826
Country of Origin
China

Description

11 PCS Resistance Band Set Yoga Pilates Abs Exercise Fitness Tube Workout Bands If you don't have time to hit the gym or if you're looking for an easy way for a quick workout, this 11 piece resistance band workout Set is perfect for you! With the different color bands, you can adjust the intensity of your workout. The foam handles provide sturdy and comfort, while the two different anchors allow you to strap the bands to your ankles or door. Resistance bands, also known as exercise bands, fitness tubes, and resistance cords. It is made of latex used for strength training. By constantly breaking down muscle tissue, then allowing it to regenerate, it will begin to grow in size and definition.

Features
  • Resistance Bands Set Exercise Bands
  • 11 Piece
These bands are ideal:
  • Sports
  • Fitness
  • Injury rehabilitation
  • Body shaping
  • Weight loss
  • Physical therapyColor Coded based on resistant strengthPack of 11 pcsMultiple Uses: Sports, Fitness, and Physical Therapydifferent color bands also have a different strength of resistance associated with them
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.